Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (3) Tier, Dark Gray

  • Mfr # UY1258-3A-HG

  • Zoro # G8364833


product price:  $297.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY1258-3A-HG
Zoro #
G8364833
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Locker Door Type
Solid
Locker Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Locker Material
Steel
Number of Openings
3
Hooks per Opening
(1) Two Prong Ceiling Hook
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Recessed Lift
Legs
6"
Legs Included
Yes
Material
Cold rolled steel
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Number Plate
Tier
Three
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (3) Tier
Assembled/Unassembled
Assembled
Locker Color Family
Grays
Hook Type
Double Prong
Number of Tiers
3
Number of Units Wide
1
Audit Trail Storage
None
Locker Color
Dark Gray
Number of Lockers
3
Includes Number Plates
Yes
Locker Finish
Powder Coated
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.