Shop HALLOWELL

Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Black

  • Mfr # U3282-1ME
  • Zoro # G0692356

product price: 
$
534.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3282-1ME
Zoro #
G0692356
UPC #
192109011947
Country of Origin
United States
Color
Black
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Tier
One
Number of Openings
3
Legs Included
No
Locker Color Family
Blacks
Assembled/Unassembled
Unassembled
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(1) Double, (2) Single
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Hat shelf
Material
Cold Rolled Sheet Steel
Locker Door Type
Louvered
Finish
Powder Coated
Locker Material
Steel
Locker Configurations
(3) Wide, (1) Tier
Legs
nOne
Locker Lock Type
Accommodates Built-In Lock or Padlock
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Locker Color
Black
Number of Units Wide
3
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Number of Lockers
3
Includes Number Plates
Yes
Number of Tiers
1
Audit Trail Storage
None

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.