Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (3) Tier, Marine Blue

  • Mfr # U1258-3A-MB

  • Zoro # G7713273


product price:  $247.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1258-3A-MB
Zoro #
G7713273
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Door Type
Louvered
Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook
Material
Cold rolled steel
Locker Color Family
Blues/Purples
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed Lift
Number of Openings
3
Legs Included
Yes
Tier
Three
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
6"
Locker Configurations
(1) Wide, (3) Tier
Locker Handle Type
Recessed Lift
Hook Type
Double Prong
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Lockers
3
Locker Finish
Powder Coated
Locker Color
Blue
Number of Units Wide
1
Frame Assembled
Assembled
Number of Tiers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.