Shop HALLOWELL

Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Tier, Dark Gray

  • Mfr # UY1228-3A-HG
  • Zoro # G8222706

product price: 
$
381.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UY1228-3A-HG
Zoro #
G8222706
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Locker Material
Steel
Tier
Three
Locker Door Type
Solid
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(1) Wide, (3) Tier
Legs
6"
Includes
Number Plate
Hooks per Opening
(1) Two Prong Ceiling Hook
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Number of Openings
3
Locker Lock Type
Padlock Hasp
Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
Yes
Locker Handle Type
Recessed Lift
Hook Type
Double Prong
Includes Number Plates
Yes
Number of Tiers
3
Locker Finish
Powder Coated
Locker Color
Dark Gray
Frame Assembled
Assembled
Number of Lockers
3
Number of Units Wide
1
Audit Trail Storage
None

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.