Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (3) Tier, Marine Blue

  • Mfr # URB1258-3ASB-MB
  • Zoro # G7662496
product price: 
$
408.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
24 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
URB1258-3ASB-MB
Zoro #
G7662496
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
24 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Base/Leg Height
6 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Locker Color Family
Blues/Purples
Hooks per Opening
(1) Two Prong Ceiling Hook
Legs Included
Yes
Locker Configurations
(1) Wide, (3) Tier
Tier
Three
Number of Openings
3
Locker Door Type
Louvered
Material
Cold rolled steel
Locker Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Assembled
Legs
6"
Handle Type
Recessed Lift
Includes
Closed Base, Padlock
Lock Type
Padlock Hasp
Hook Type
Double Prong
Includes Number Plates
Yes
Number of Lockers
3
Number of Units Wide
1
Audit Trail Storage
None
Number of Tiers
3
Locker Color
Blue
Includes Slope Top Panel
Yes
Frame Assembled
Assembled
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.