Shop HALLOWELL

Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Red/Black

  • Mfr # AWA282-1MR
  • Zoro # G9399293

product price: 
$
380.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Color
Red/Black
Opening Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AWA282-1MR
Zoro #
G9399293
UPC #
192109012654
Country of Origin
United States
Color
Red/Black
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
No
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Lock Type
Padlock Hasp
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Handle Type
Recessed Lift
Locker Door Type
Ventilated
Handle Type
Recessed Lift
Hooks per Opening
1 Double, 2 Single
Number of Openings
1
Locker Configurations
(1) Wide, (1) Tier
Includes
Hat shelf
Locker Color Family
Reds/Browns
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
(2) Single Prong
Method of Construction
Welded
Audit Trail Storage
None
Locker Color
Red/Black
Number of Shelves per Opening
1
Number of Tiers
1
Includes Number Plates
Yes
Number of Units Wide
1
Frame Assembled
Assembled
Locker Finish
Powder Coated

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Door Material Thickness
14 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 9 1/4 in, Door Material Thickness 14 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.