Shop HALLOWELL

Locker, 36 in H, 12 in w, Black

  • Mfr # U1228-2A-ME
  • Zoro # G623939388

product price: 
$
251.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hook Type
Double Prong, (2) Single Hook
Method of Construction
Welded
Door Type
Louvered
Handle Type
Recessed Lift
Number of Units Wide
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1228-2A-ME
Zoro #
G623939388
UPC #
192109038449
Country of Origin
United States

Dimensions

Door Material Thickness
16 ga
Overall Width
12 in
Base/Leg Height
6 in
Frame Material Thickness
24 ga
Panel Material Thickness
24 ga
Opening Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
36 in

Details

Hook Type
Double Prong, (2) Single Hook
Method of Construction
Welded
Door Type
Louvered
Handle Type
Recessed Lift
Number of Units Wide
1
ADA Compliant
No
Locker Color
Black
Number of Lockers
2
Includes Locks
No
Includes Number Plates
Yes
Frame Assembled
Assembled
Includes Hanging Rod
No
Lock Type
Combination/Padlock
Duty Rating
Super Duty
Antimicrobial
No
Number of Shelves per Opening
0
Locker Material
Steel
Includes Slope Top Panel
No
Locker Finish
Powder Coated
Item
Locker
Number of Tiers
2

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Combination/Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.