Shop HALLOWELL

Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Tier, Light Gray/Black

  • Mfr # U1282-3MP
  • Zoro # G9399126

product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1282-3MP
Zoro #
G9399126
UPC #
192109012005
Country of Origin
United States
Color
Light Gray/Black
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Tier
Three
Hooks per Opening
(1) Double
Number of Openings
3
Legs
nOne
Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (3) Tier
Finish
Powder Coated
Locker Material
Steel
Locker Color Family
Grays
Locker Lock Type
Accommodates Built-In Lock or Padlock
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Material
Cold Rolled Sheet Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
No
Hook Type
Double Prong
Includes Number Plates
Yes
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Number of Units Wide
1
Number of Tiers
3
Number of Lockers
3
Locker Color
Light Gray/Black
Audit Trail Storage
None

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Gray/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.