Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue

  • Mfr # U1288-1MB
  • Zoro # G7726503
product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1288-1MB
Zoro #
G7726503
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
9 1/4 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
1
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Blues/Purples
Locker Lock Type
Accommodates Built-In Lock or Padlock
Includes
Hat Shelf
Material
Cold rolled steel
Legs Included
Yes
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Tier
One
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Unassembled
Locker Door Type
Louvered
Locker Configurations
(1) Wide, (1) Tier
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Handle Type
Recessed Lift
Legs
6"
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Audit Trail Storage
None
Includes Number Plates
Yes
Frame Assembled
Unassembled
Number of Shelves per Opening
1
Includes Hanging Rod
No
Includes Locks
No
Locker Finish
Powder Coated
Number of Tiers
1
Locker Color
Blue
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 9 1/4 in

Ratings & reviews