Shop HALLOWELL

Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Red/Black

  • Mfr # AWA282-222MR
  • Zoro # G2202387

product price: 
$
1,185.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Color
Red/Black
Opening Height
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AWA282-222MR
Zoro #
G2202387
UPC #
192109012685
Country of Origin
United States
Color
Red/Black
Locker Configuration
(2) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Locker Material
Steel
Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (2) Tier
Handle Type
Recessed Lift
Finish
Powder Coated
Locker Lock Type
Padlock Hasp
Number of Openings
6
Locker Color Family
Reds/Browns
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
No
Locker Door Type
Ventilated
Hooks per Opening
1 Double, 2 Single
Hook Type
Double Prong, (2) Single Prong
Number of Lockers
6
Locker Color
Red/Black
Audit Trail Storage
None
Number of Units Wide
3
Locker Finish
Powder Coated
Number of Tiers
2
Includes Number Plates
Yes
Frame Assembled
Assembled

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.