Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # U1288-1G-PT

  • Zoro # G8225384


product price:  $178.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Tan
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1288-1G-PT
Zoro #
G8225384
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
17 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Includes
Number Plate
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
6"
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
One
Material
Galvanneal Cold Rolled Steel
Handle Type
Recessed Lift
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Locker Door Type
Louvered
Number of Openings
1
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Legs Included
Yes
Locker Configurations
(1) Wide, (1) Tier
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Assembled/Unassembled
Unassembled
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Includes Hanging Rod
No
Number of Tiers
1
Audit Trail Storage
None
Number of Units Wide
1
Number of Shelves per Opening
1
Locker Finish
Powder Coated
Locker Color
Tan
Frame Assembled
Unassembled
Includes Locks
No

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.