Shop HALLOWELL

Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray

  • Mfr # UELBP1588-3A-PL
  • Zoro # G7828396

product price: 
$
1,205.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
22 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UELBP1588-3A-PL
Zoro #
G7828396
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
12 1/4 in
Opening Depth
17 in
Leg Height
6 in

Details

Color
Light Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Door Type
Solid
Includes
Channels with Punch-Out for Electrical Wiring
Lock Type
Electronic Keypad
Legs Included
Yes
Locker Handle Type
Pull
Number of Openings
3
Locker Color Family
Grays
Hooks per Opening
None
Handle Type
Pull
Locker Lock Type
Electronic Keypad
Item - Wardrobe Lockers
Wardrobe Locker
Locking System
1-Point
Locker Material
Steel
Assembled/Unassembled
Assembled
Locker Configurations
(1) Wide, (3) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Mounting Style
Surface
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Units Wide
1
Number of Tiers
4
Number of Lockers
3
Locker Color
Gray
Frame Assembled
Assembled

Description

Wardrobe Locker, Frame Assembled Assembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 12 1/4 in, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.