Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # URB1288-1ASB-PT
  • Zoro # G7662322
product price: 
$
390.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
84 in
Color
Tan
Opening Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
URB1288-1ASB-PT
Zoro #
G7662322
UPC #
-
Country of Origin
United States
Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Material
Cold rolled steel
Tier
One
Legs
6"
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Locker Configurations
(1) Wide, (1) Tier
Locker Handle Type
Recessed Lift
Includes
Closed Base, Padlock
Number of Openings
1
Legs Included
Yes
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Shelves per Opening
1
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Tiers
1
Locker Color
Tan
Includes Hanging Rod
No
Number of Units Wide
1
Includes Slope Top Panel
Yes

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
84 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
9 1/4 in
Door Material Thickness
16 ga
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Hanging Rod No, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews