Shop HALLOWELL

Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # U3286-2HG
  • Zoro # G7713133

product price: 
$
505.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
28 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3286-2HG
Zoro #
G7713133
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
28 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Lock Type
Padlock Hasp
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
6"
Number of Openings
6
Locker Color Family
Grays
Locker Handle Type
Recessed Lift
Legs Included
Yes
Material
Cold rolled steel
Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Tier
Two
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Number Plate
Assembled/Unassembled
Unassembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Configurations
(3) Wide, (2) Tier
Hook Type
Double Prong, (2) Single Prong
Number of Lockers
6
Audit Trail Storage
None
Number of Tiers
2
Frame Assembled
Unassembled
Number of Units Wide
3
Locker Finish
Powder Coated
Locker Color
Dark Gray
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 28 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.