Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Light Wood/Black

  • Mfr # UW1288-2A-MEW

  • Zoro # G8048905


product price:  $696.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Wood/Black
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UW1288-2A-MEW
Zoro #
G8048905
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Light Wood/Black
Locker Configuration
(1) Wide, (2) Tier
Door Type
Solid
Item
Wardrobe Locker
Locker Color Family
Beiges/Whites
Number of Openings
2
Locker Lock Type
Keyed
Legs Included
Yes
Legs
6"
Assembled/Unassembled
Assembled
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Handle Type
None
Locker Door Type
Solid
Material
Cold Rolled Steel Body/Red Oak Door
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Tier
Two
Locker Handle Type
None
Includes
Number Plate
Hook Type
Double Prong, (2) Single Prong
Lock Type
Keyed
Locker Color
Light Wood/Black
Includes Number Plates
Yes
Number of Tiers
2
Number of Units Wide
1
Frame Assembled
Assembled
Number of Lockers
2
Locker Finish
Powder Coated
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood/Black, Lock Type Keyed, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type None, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.