Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Tan

  • Mfr # UEL1288-3A-PT

  • Zoro # G8466236


product price:  $614.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Tan
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UEL1288-3A-PT
Zoro #
G8466236
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
6"
Handle Type
Pull
Number of Openings
3
Locker Handle Type
Pull
Locker Material
Steel
Locker Door Type
Louvered
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(1) Wide, (3) Tier
Finish
Powder Coated
Locker Lock Type
Electronic Keypad
Item - Wardrobe Lockers
Wardrobe Locker
Includes
User PIN Code Activated Electronic Lock and Number Plate
Tier
Three
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Legs Included
Yes
Locker Color Family
Beiges/Whites
Hook Type
Double Prong
Lock Type
Electronic Keypad
Number of Units Wide
1
Number of Lockers
3
Audit Trail Storage
None
Includes Locks
Yes
Locker Finish
Powder Coated
Frame Assembled
Assembled
Locker Color
Tan
Includes Number Plates
Yes
Number of Tiers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.