Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red/Blue

  • Mfr # HTL151548-1GR

  • Zoro # G9399004


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Height
48 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTL151548-1GR
Zoro #
G9399004
UPC #
993243140018
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Height
48 in
Opening Width
12 1/4 in
Opening Depth
14 in
Door Material Thickness
16 ga
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Color
Red/Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Door Type
Ventilated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Cold Rolled Sheet Steel
Tier
One
Legs
nOne
Lock Type
Padlock Hasp
Locker Color Family
Reds/Browns
Locker Configurations
(1) Wide, (1) Tier
Assembled/Unassembled
Unassembled
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
No
Includes
Hat shelf
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Double, (2) Single
Number of Openings
1
Handle Type
Recessed Lift
Finish
Powder Coated
Locker Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Shelf Adjustability
Fixed
Number of Tiers
1
Number of Shelves per Opening
1
Locker Finish
Powder Coated
Locker Color
Red/Blue
Frame Assembled
Unassembled
Number of Units Wide
1
Audit Trail Storage
None
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red/Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 48 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 48 in, Opening Width 12 1/4 in, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.