Shop HALLOWELL

Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Light Gray/Navy Blue

  • Mfr # HTL151548-1JP
  • Zoro # G9399022

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Height
48 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HTL151548-1JP
Zoro #
G9399022
UPC #
993247342982
Country of Origin
United States
Color
Light Gray/Navy Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Grays
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Locker
Legs
nOne
Finish
Powder Coated
Locker Door Type
Ventilated
Legs Included
No
Material
Cold Rolled Sheet Steel
Locker Configurations
(1) Wide, (1) Tier
Handle Type
Recessed Lift
Hooks per Opening
(1) Double, (2) Single
Number of Openings
1
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Handle Type
Recessed Lift
Tier
One
Includes
Hat shelf
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Locker Finish
Powder Coated
Number of Shelves per Opening
1
Locker Color
Blue/Gray
Includes Number Plates
Yes
Frame Assembled
Unassembled
Shelf Adjustability
Fixed
Number of Tiers
1
Number of Units Wide
1
Audit Trail Storage
None

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Height
48 in
Opening Width
12 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue/Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 48 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 48 in, Opening Width 12 1/4 in, Panel Material Thickness 24 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.