Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # U1558-1A-PT

  • Zoro # G7712695


product price:  $208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1558-1A-PT
Zoro #
G7712695
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
14 in
Opening Width
12 1/4 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Includes
Number Plate
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Color Family
Beiges/Whites
Locker Handle Type
Recessed Lift
Number of Openings
1
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Material
Cold rolled steel
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Tier
One
Legs Included
Yes
Locker Configurations
(1) Wide, (1) Tier
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Legs
6"
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Frame Assembled
Assembled
Number of Tiers
1
Number of Shelves per Opening
1
Locker Color
Tan
Includes Hanging Rod
No
Includes Number Plates
Yes
Locker Finish
Powder Coated
Audit Trail Storage
None
Includes Locks
No
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 72 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.