Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Tier, Tan

  • Mfr # U1558-2PT

  • Zoro # G7713011


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1558-2PT
Zoro #
G7713011
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Opening Width
12 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Tier
Two
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed Lift
Includes
Number Plate
Locker Door Type
Louvered
Legs
6"
Item - Wardrobe Lockers
Wardrobe Locker
Material
Cold rolled steel
Lock Type
Padlock Hasp
Locker Material
Steel
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Beiges/Whites
Locker Configurations
(1) Wide, (2) Tier
Number of Openings
2
Legs Included
Yes
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Frame Assembled
Unassembled
Includes Number Plates
Yes
Locker Color
Tan
Number of Units Wide
1
Number of Lockers
2
Number of Tiers
2
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 14 in, Opening Height 34 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.