Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Wood

  • Mfr # UW1582-1A-W-RO

  • Zoro # G7843412


original price:  $1,264.99 , new price: $1,198.99 , 5 percent off
new price:  $1,198.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UW1582-1A-W-RO
Zoro #
G7843412
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Opening Width
13 1/2 in
Opening Depth
17 in
Panel Material Thickness
0.75 in
Frame Material Thickness
16 ga

Details

Color
Light Wood
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Locker Door Type
Solid
Legs Included
No
Finish
Clear
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type
None
Assembled/Unassembled
Assembled
Includes
Hat Shelf and Number Plate
Locker Material
Plywood
Number of Openings
1
Legs
nOne
Tier
One
Locker Lock Type
Keyed
Material
Furniture Grade Plywood with Veneer
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Beiges/Whites
Lock Type
Keyed
Handle Type
None
Hook Type
(2) Single Prong
Includes Hanging Rod
Yes
Includes Number Plates
Yes
Number of Tiers
1
Audit Trail Storage
None
Locker Finish
Clear
Frame Assembled
Assembled
Number of Shelves per Opening
1
Locker Color
Red Oak
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red Oak, Lock Type Keyed, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type None, Includes Hanging Rod Yes, Locker Finish Clear, Locker Material Plywood, Opening Depth 17 in, Opening Height 72 in, Opening Width 13 1/2 in, Panel Material Thickness 0.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.