Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan
Mfr # U1588-1A-PT
Zoro # G7712731
product price:Â $285.99
/eaKey Features
Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1588-1A-PT
Zoro #
G7712731
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
12 1/4 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.