Wardrobe Locker, 15 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # U1518-1A-PT

  • Zoro # G8194496


product price:  $240.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
21 in
Overall Height
78 in
Color
Tan
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1518-1A-PT
Zoro #
G8194496
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 1/4 in
Opening Depth
20 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Material
Steel
Locker Door Type
Louvered
Finish
Powder Coated
Locker Color Family
Beiges/Whites
Tier
One
Includes
Number Plate
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
6"
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
Yes
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (1) Tier
Locker Handle Type
Recessed Lift
Material
Cold rolled steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Frame Assembled
Assembled
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Shelves per Opening
1
Number of Tiers
1
Number of Units Wide
1
Includes Hanging Rod
No
Includes Locks
No
Locker Color
Tan
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 20 in, Opening Height 72 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.