Wardrobe Locker, 15 in W, 24 in D, 78 in H, (1) Wide, (2) Tier, Tan

  • Mfr # U1548-2PT

  • Zoro # G8433214


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
24 in
Overall Height
78 in
Color
Tan
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1548-2PT
Zoro #
G8433214
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
34 in
Opening Width
12 1/4 in
Opening Depth
23 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
6"
Number of Openings
2
Includes
Number Plate
Legs Included
Yes
Handle Type
Recessed Lift
Locker Color Family
Beiges/Whites
Material
Cold rolled steel
Locker Configurations
(1) Wide, (2) Tier
Tier
Two
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Assembled/Unassembled
Unassembled
Hook Type
Double Prong, (2) Single Prong
Number of Tiers
2
Audit Trail Storage
None
Locker Color
Tan
Number of Lockers
2
Number of Units Wide
1
Frame Assembled
Unassembled
Includes Number Plates
Yes
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 23 in, Opening Height 34 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.