Wardrobe Locker, 18 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # HWBA882-2HG

  • Zoro # G8414542


product price:  $717.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
72 in
Color
Dark Gray
Opening Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWBA882-2HG
Zoro #
G8414542
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
36 in
Opening Depth
17 in
Opening Width
15 1/4 in
Door Material Thickness
14 ga
Frame Material Thickness
16 ga
Panel Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Ventilated
Item
Wardrobe Locker
Includes
Number Plate
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs
nOne
Locker Handle Type
Recessed Lift
Legs Included
No
Tier
Two
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Grays
Material
Cold rolled steel
Lock Type
Padlock Hasp
Finish
Powder Coated
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (2) Tier
Number of Openings
2
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Shelves per Opening
0
Frame Assembled
Assembled
Number of Tiers
2
Locker Color
Gray
Number of Units Wide
1
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 36 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.