Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # U1818-1HG

  • Zoro # G7712801


product price:  $227.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1818-1HG
Zoro #
G7712801
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
20 in
Opening Width
15 1/4 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type
Recessed Lift
Number of Openings
1
Finish
Powder Coated
Tier
One
Locker Door Type
Louvered
Locker Color Family
Grays
Includes
Hat Shelf
Locker Material
Steel
Legs Included
Yes
Material
Cold rolled steel
Lock Type
Padlock Hasp
Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Unassembled
Item - Wardrobe Lockers
Wardrobe Locker
Legs
6"
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Number of Units Wide
1
Audit Trail Storage
None
Includes Hanging Rod
No
Locker Color
Dark Gray
Includes Locks
No
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Shelves per Opening
1
Number of Tiers
1
Frame Assembled
Unassembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 20 in, Opening Height 72 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.