Shop TENNSCO

Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Gray

  • Mfr # CSL-121272-3 MED GRE

  • Zoro # G9846487


product price:  $836.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
69 7/8 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSL-121272-3 MED GRE
Zoro #
G9846487
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Width
9 5/8 in
Opening Depth
10 7/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Tier
One
Locker Material
Steel
Legs Included
Yes
Locker Configurations
(3) Wide, (1) Tier
Number of Openings
3
Hooks per Opening
3 One Prong
Includes
ID Plate
Locker Handle Type
Recessed Lift
Locker Color Family
Grays
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Locker Door Type
Clearview
Item - Wardrobe Lockers
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Includes Number Plates
Yes
Number of Units Wide
3
Frame Assembled
Assembled
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Tiers
1
Locker Color
Gray
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 10 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.