Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # UY1818-1HG

  • Zoro # G8467322


original price:  $261.99 , new price: $235.99 , 9 percent off
new price:  $235.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY1818-1HG
Zoro #
G8467322
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
20 in
Opening Width
15 1/4 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Locker Color Family
Grays
Locker Door Type
Solid
Legs Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Material
Steel
Tier
One
Material
Cold rolled steel
Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Lock Type
Padlock Hasp
Legs
6"
Includes
Number Plate
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Number of Openings
1
Assembled/Unassembled
Unassembled
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(1) Wide, (1) Tier
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Includes Hanging Rod
No
Audit Trail Storage
None
Number of Units Wide
1
Locker Finish
Powder Coated
Number of Tiers
1
Locker Color
Gray
Frame Assembled
Unassembled
Number of Shelves per Opening
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 20 in, Opening Height 72 in, Opening Width 15 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.