Shop HALLOWELL

Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # U3228-1HG
  • Zoro # G2143690

product price: 
$
393.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3228-1HG
Zoro #
G2143690
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Tier
One
Legs Included
Yes
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Material
Cold rolled steel
Finish
Powder Coated
Locker Configurations
(3) Wide, (1) Tier
Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Grays
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Includes
Hat shelf
Number of Openings
3
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
6"
Locker Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Locker Color
Dark Gray
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Units Wide
3
Number of Tiers
1
Number of Lockers
3
Frame Assembled
Unassembled

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.