Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Wide, (3) Tier, Light Gray

  • Mfr # UELBP1818-3A-PL

  • Zoro # G9820851


product price:  $1,048.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Color
Light Gray
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UELBP1818-3A-PL
Zoro #
G9820851
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
15 1/4 in
Opening Depth
20 in
Leg Height
6 in

Details

Color
Light Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD Certified
Locker Door Type
Solid
Finish
Powder Coated
Locker Handle Type
Pull
Legs Included
Yes
Includes
Channels with Punch-Out for Electrical Wiring
Locker Material
Steel
Hooks per Opening
None
Locker Lock Type
Electronic Keypad
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
3
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Locking System
1-Point
Assembled/Unassembled
Assembled
Locker Color Family
Grays
Handle Type
Pull
Lock Type
Electronic Keypad
Locker Configurations
(1) Wide, (3) Tier
Mounting Style
Surface
Number of Tiers
4
Locker Color
Gray
Number of Lockers
3
Locker Finish
Powder Coated
Number of Units Wide
1
Includes Number Plates
Yes
Frame Assembled
Assembled

Description

Wardrobe Locker, Frame Assembled Assembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 3, Opening Depth 20 in, Opening Height 22 1/4 in, Opening Width 15 1/4 in, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.