Shop HALLOWELL

Wardrobe Locker, 18 in W, 22 in D, 72 in H, (1) Tier, (1) Wide, Light Gray

  • Mfr # HTC822-1AS-PL
  • Zoro # G8270245

product price: 
$
945.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Depth
22 in
Overall Height
72 in
Color
Light Gray
Opening Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HTC822-1AS-PL
Zoro #
G8270245
UPC #
-
Country of Origin
United States
Color
Light Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Material
Cold Rolled Sheet Steel
Lock Type
Padlock Hasp
Finish
Powder Coated
Legs
nOne
Tier
One
Includes
Number Plate
Locker Configurations
(1) Wide, (1) Tier
Assembled/Unassembled
Assembled
Locker Color Family
Grays
Handle Type
Swing
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Handle Type
Swing
Legs Included
No
Hooks per Opening
1 Two Prong Ceiling Hook and 2 One Prong Hooks
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Material
Steel
Locker Door Type
Solid
Hook Type
(2) Single Prong
Locker Color
Gray
Number of Units Wide
1
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Tiers
1
Includes Hanging Rod
Yes
Frame Assembled
Assembled

Dimensions

Overall Width
18 in
Overall Depth
22 in
Overall Height
72 in
Opening Height
72 in
Opening Depth
21 in
Opening Width
15 1/4 in
Frame Material Thickness
16 ga
Panel Material Thickness
16 ga
Door Material Thickness
14 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 22 in, Overall Height 72 in, Overall Width 18 in, Handle Type Swing, Includes Number Plate, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 21 in, Opening Height 72 in, Opening Width 15 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.