Wardrobe Locker, 18 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Black, Red

  • Mfr # FKL8478-3D-ME

  • Zoro # G9853146


original price:  $1,378.99 , new price: $1,240.99 , 10 percent off
new price:  $1,240.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
Opening Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FKL8478-3D-ME
Zoro #
G9853146
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
44 in
Opening Width
15 1/4 in
Opening Depth
23 in
Drawer Height
9 in

Details

Color
Black, Red
Locker Configuration
(1) Tier, (1) Wide
Item
Wardrobe Locker
Locker Material
Steel
Finish
Textured Powder Coated
Legs Included
No
Number of Openings
1
Locker Lock Type
Padlock Hasp
Lock Type
Accommodates Standard Padlock
Locker Door Type
Solid
Includes
(3) Stainless Steel Adjustable Shelves and (3) 9 in High Drawers
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(1) Wide, (1) Tier
Locker Handle Type
Recessed Lift
Tier
One
Handle Type
Recessed
Assembled/Unassembled
Assembled
Locker Color Family
Reds/Browns
Green Certification or Other Recognition
GREENGUARD Certified
Legs
nOne
Hooks per Opening
None
Number of Drawers
3
Cabinet Material Finish
Powder Coated
Number of Panels
0
Cabinet Material
Steel
Total Number of Shelves
3
Number of Tall Cabinets
0
Shelf Material
Stainless Steel
Frame Material Finish
Powder Coated
Frame Material
Steel
Number of Wardrobe Lockers
1
Modular Package Type
Wardrobe Locker
Modular Components Included
Lockers
Total Number of Cabinets
0

Description

Wardrobe Locker, Modular Package Type Wardrobe Locker, Cabinet Material Steel, Color Black, Red, Number of Drawers 3, Modular Components Included Lockers, Number of Panels 0, Number of Tall Cabinets 0, Number of Wardrobe Lockers 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 18 in, Total Number of Cabinets 0, Work Surface Material Not Applicable, Work Surface Width Not Applicable, Cabinet Material Finish Powder Coated, Non-Metal Work Surface Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.