Shop HALLOWELL

Wardrobe Locker, 54 in W, 21 in D, 78 in H, (3) Tier, (3) Wide, Light Gray

  • Mfr # UELBP3818-3A-PL
  • Zoro # G9820842

product price: 
$
3,434.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Color
Light Gray
Opening Height
22 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UELBP3818-3A-PL
Zoro #
G9820842
UPC #
-
Country of Origin
United States
Color
Light Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Locker Material
Steel
Finish
Powder Coated
Locker Door Type
Solid
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
None
Locker Lock Type
Electronic Keypad
Handle Type
Pull
Lock Type
Electronic Keypad
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Assembled
Locker Handle Type
Pull
Locker Color Family
Grays
Number of Openings
3
Locking System
1-Point
Includes
Channels with Punch-Out for Electrical Wiring
Legs Included
Yes
Locker Configurations
(3) Wide, (3) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Mounting Style
Surface
Locker Color
Gray
Number of Lockers
9
Frame Assembled
Assembled
Includes Number Plates
Yes
Number of Tiers
3
Number of Units Wide
3
Locker Finish
Powder Coated

Dimensions

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
20 in
Opening Width
15 1/4 in
Leg Height
6 in

Description

Wardrobe Locker, Frame Assembled Assembled, Leg Height 6 in, Number of Tiers 3, Number of Units Wide 3, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 9, Opening Depth 20 in, Opening Height 22 1/4 in, Opening Width 15 1/4 in, Overall Depth 21 in, Overall Height 78 in, Overall Width 54 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.