Wardrobe Locker, 18 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # U1848-1A-PT

  • Zoro # G2243529


product price:  $261.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
24 in
Overall Height
78 in
Color
Tan
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1848-1A-PT
Zoro #
G2243529
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
72 in
Opening Width
15 1/4 in
Opening Depth
23 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Locker Material
Steel
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Tier
One
Legs Included
Yes
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Legs
6"
Locker Door Type
Louvered
Locker Color Family
Beiges/Whites
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
1
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Includes
Number Plate
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(1) Wide, (1) Tier
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Number of Units Wide
1
Locker Finish
Powder Coated
Audit Trail Storage
None
Includes Hanging Rod
No
Includes Locks
No
Frame Assembled
Assembled
Number of Shelves per Opening
1
Locker Color
Tan
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 23 in, Opening Height 72 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.