Shop HALLOWELL

Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Black, Red

  • Mfr # FKL4478-3D-ME
  • Zoro # G9853137

product price: 
$
1,823.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
Opening Height
44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FKL4478-3D-ME
Zoro #
G9853137
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
44 in
Opening Width
21 1/4 in
Opening Depth
23 in
Drawer Height
9 in

Details

Color
Black, Red
Locker Configuration
(1) Tier, (1) Wide
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Assembled/Unassembled
Assembled
Tier
One
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Solid
Locker Material
Steel
Finish
Textured Powder Coated
Includes
(3) Stainless Steel Adjustable Shelves and (3) 9 in High Drawers
Locker Color Family
Reds/Browns
Legs Included
No
Green Certification or Other Recognition
GREENGUARD Certified
Lock Type
Accommodates Standard Padlock
Number of Openings
1
Locker Lock Type
Padlock Hasp
Legs
nOne
Handle Type
Recessed
Hooks per Opening
None
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Number of Drawers
3
Frame Material Finish
Powder Coated
Modular Package Type
Wardrobe Locker
Cabinet Material Finish
Powder Coated
Total Number of Shelves
3
Number of Tall Cabinets
0
Number of Wardrobe Lockers
1
Number of Panels
0
Modular Components Included
Lockers
Cabinet Material
Steel
Frame Material
Steel
Total Number of Cabinets
0
Shelf Material
Stainless Steel

Description

Wardrobe Locker, Cabinet Material Steel, Overall Depth 24 in, Overall Height 78 in, Overall Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.