Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # U3228-1A-PT

  • Zoro # G2143657


product price:  $542.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3228-1A-PT
Zoro #
G2143657
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
69 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Tier
One
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Openings
3
Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Legs Included
Yes
Includes
Aluminum Number Plates with Mounting Hardware, Hat Shelf
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Cold rolled steel
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Locker Configurations
(3) Wide, (1) Tier
Legs
6"
Hook Type
Double Prong, (2) Single Prong
Locker Color
Tan
Number of Units Wide
3
Number of Lockers
3
Includes Number Plates
Yes
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Tiers
1
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.