Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # UY3228-3A-PT

  • Zoro # G2227331


product price:  $840.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UY3228-3A-PT
Zoro #
G2227331
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Tier
Three
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Includes
Number Plate
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Configurations
(3) Wide, (3) Tier
Legs Included
Yes
Legs
6"
Material
Cold rolled steel
Locker Lock Type
Padlock Hasp
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
9
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Two Prong Ceiling Hook
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Hook Type
Double Prong
Number of Tiers
3
Number of Units Wide
3
Frame Assembled
Assembled
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Lockers
9
Audit Trail Storage
None
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.