Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray

  • Mfr # UY3228-3A-HG
  • Zoro # G9903817
product price: 
$
916.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UY3228-3A-HG
Zoro #
G9903817
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Number of Openings
9
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Material
Cold rolled steel
Tier
Three
Legs
6"
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Lock Type
Padlock Hasp
Hooks per Opening
(1) Two Prong Ceiling Hook
Lock Type
Padlock Hasp
Locker Door Type
Solid
Locker Configurations
(3) Wide, (3) Tier
Legs Included
Yes
Locker Color Family
Grays
Includes
Number Plate
Assembled/Unassembled
Assembled
Locker Material
Steel
Hook Type
Double Prong
Locker Finish
Powder Coated
Frame Assembled
Assembled
Audit Trail Storage
None
Includes Number Plates
Yes
Locker Color
Dark Gray
Number of Tiers
3
Number of Lockers
9
Number of Units Wide
3

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.