Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # U3258-1HG
  • Zoro # G1802705
product price: 
$
433.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3258-1HG
Zoro #
G1802705
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Legs Included
Yes
Includes
Hat shelf
Locker Configurations
(3) Wide, (1) Tier
Tier
One
Finish
Powder Coated
Locker Material
Steel
Number of Openings
3
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Color Family
Grays
Handle Type
Recessed Lift
Material
Cold rolled steel
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hook Type
Double Prong, (2) Single Prong
Number of Units Wide
3
Number of Tiers
1
Audit Trail Storage
None
Locker Color
Dark Gray
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Includes Number Plates
Yes
Number of Lockers
3

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews