Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # URB3258-1ASB-HG

  • Zoro # G2227429


product price:  $820.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
URB3258-1ASB-HG
Zoro #
G2227429
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Base/Leg Height
6 in
Panel Material Thickness
24 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (1) Tier
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
3
Legs
6"
Finish
Powder Coated
Locker Door Type
Louvered
Locker Lock Type
Padlock Hasp
Tier
One
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Locker Handle Type
Recessed Lift
Includes
Closed Base, Padlock
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
Yes
Locker Color Family
Grays
Hook Type
Double Prong, (2) Single Prong
Lock Type
Padlock Hasp
Number of Tiers
1
Locker Finish
Powder Coated
Audit Trail Storage
None
Frame Assembled
Assembled
Includes Number Plates
Yes
Number of Units Wide
3
Number of Lockers
3
Includes Slope Top Panel
Yes
Locker Color
Dark Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.