Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # URB3258-1ASB-PT
  • Zoro # G2227885
product price: 
$
816.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
URB3258-1ASB-PT
Zoro #
G2227885
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Base/Leg Height
6 in

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Padlock Hasp
Legs Included
Yes
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (1) Tier
Material
Cold rolled steel
Legs
6"
Locker Handle Type
Recessed Lift
Includes
Closed Base, Padlock
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Tier
One
Locker Door Type
Louvered
Finish
Powder Coated
Locker Color Family
Beiges/Whites
Number of Openings
3
Hook Type
Double Prong, (2) Single Prong
Lock Type
Padlock Hasp
Includes Slope Top Panel
Yes
Frame Assembled
Assembled
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Tiers
1
Locker Color
Tan
Number of Lockers
3
Locker Finish
Powder Coated
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3

Ratings & reviews