Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan

  • Mfr # USV3258-2A-PT

  • Zoro # G2142108


product price:  $717.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Color
Tan
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USV3258-2A-PT
Zoro #
G2142108
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(2) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (2) Tier
Assembled/Unassembled
Assembled
Number of Openings
6
Tier
Two
Locker Color Family
Beiges/Whites
Includes
Piano Hinge, Stainless Steel Recessed Handle
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type
Recessed Lift
Legs Included
Yes
Material
Cold rolled steel
Locker Material
Steel
Locker Door Type
Clearview
Item - Wardrobe Lockers
Wardrobe Locker
Legs
6"
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Locker Color
Tan
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Units Wide
3
Number of Tiers
2
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Lockers
6

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 14 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.