Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Tan

  • Mfr # U3286-2PT

  • Zoro # G7713124


product price:  $463.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
28 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3286-2PT
Zoro #
G7713124
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
28 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Material
Cold rolled steel
Locker Configurations
(3) Wide, (2) Tier
Locker Color Family
Beiges/Whites
Legs Included
Yes
Legs
6"
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Locker Door Type
Louvered
Includes
Number Plate
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Openings
6
Locker Handle Type
Recessed Lift
Tier
Two
Assembled/Unassembled
Unassembled
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Number of Lockers
6
Number of Tiers
2
Audit Trail Storage
None
Locker Finish
Powder Coated
Locker Color
Tan
Frame Assembled
Unassembled
Number of Units Wide
3
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 28 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.