Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Red/Black

  • Mfr # U3282-1MR

  • Zoro # G2202588


product price:  $477.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3282-1MR
Zoro #
G2202588
UPC #
192109012104
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Red/Black
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Color Family
Reds/Browns
Item - Wardrobe Lockers
Wardrobe Locker
Tier
One
Locker Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (1) Tier
Material
Cold Rolled Sheet Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
(1) Double, (2) Single
Includes
Hat shelf
Locker Door Type
Louvered
Legs
nOne
Number of Openings
3
Assembled/Unassembled
Unassembled
Lock Type
Padlock Hasp
Finish
Powder Coated
Legs Included
No
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Hook Type
Double Prong, (2) Single Prong
Number of Units Wide
3
Number of Lockers
3
Audit Trail Storage
None
Locker Color
Red/Black
Number of Tiers
1
Includes Number Plates
Yes
Locker Finish
Powder Coated
Frame Assembled
Unassembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.