Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black

  • Mfr # U3282-2MP

  • Zoro # G2202579


product price:  $602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3282-2MP
Zoro #
G2202579
UPC #
192109012036
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Light Gray/Black
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold Rolled Sheet Steel
Finish
Powder Coated
Legs Included
No
Tier
Two
Locker Configurations
(3) Wide, (2) Tier
Locker Material
Steel
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Grays
Number of Openings
6
Hooks per Opening
(1) Double, (2) Single
Legs
nOne
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Unassembled
Locker Door Type
Louvered
Hook Type
Double Prong, (2) Single Prong
Number of Tiers
2
Number of Lockers
6
Frame Assembled
Unassembled
Number of Units Wide
3
Locker Finish
Powder Coated
Locker Color
Light Gray/Black
Includes Number Plates
Yes
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Gray/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.