Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Light Gray/Black

  • Mfr # U3282-3A-MP

  • Zoro # G2202448


product price:  $740.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3282-3A-MP
Zoro #
G2202448
UPC #
192109012289
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Light Gray/Black
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Openings
9
Hooks per Opening
(1) Double
Locker Color Family
Grays
Legs
nOne
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Assembled
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (3) Tier
Handle Type
Recessed Lift
Material
Cold Rolled Sheet Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Tier
Three
Legs Included
No
Finish
Powder Coated
Hook Type
Double Prong
Number of Lockers
9
Frame Assembled
Assembled
Number of Tiers
3
Includes Number Plates
Yes
Number of Units Wide
3
Audit Trail Storage
None
Locker Finish
Powder Coated
Locker Color
Light Gray/Black

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Gray/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.