Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # U3288-1HV-A-HG
  • Zoro # G2142668
product price: 
$
860.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Dark Gray
Opening Height
69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3288-1HV-A-HG
Zoro #
G2142668
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Lock Type
Padlock Hasp
Legs
6"
Number of Openings
3
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Ventilated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Configurations
(3) Wide, (1) Tier
Includes
Lock Hole Cover Plate
Finish
Powder Coated
Tier
One
Assembled/Unassembled
Assembled
Locker Material
Steel
Handle Type
Recessed Lift
Locker Color Family
Grays
Legs Included
Yes
Material
Cold Rolled Sheet Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Number of Lockers
3
Includes Number Plates
Yes
Number of Units Wide
3
Frame Assembled
Assembled
Locker Color
Dark Gray
Locker Finish
Powder Coated
Number of Tiers
1
Audit Trail Storage
None

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Lock Hole Cover Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.