Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # U3288-2HDV-HG
  • Zoro # G2142625
product price: 
$
848.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Dark Gray
Opening Height
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3288-2HDV-HG
Zoro #
G2142625
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(3) Wide, (2) Tier
Locker Color Family
Grays
Tier
Two
Material
Cold Rolled Sheet Steel
Includes
Lock Hole Cover Plate
Legs
6"
Legs Included
Yes
Locker Handle Type
Recessed Lift
Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
6
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Material
Steel
Finish
Powder Coated
Locker Door Type
Ventilated
Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Hook Type
Double Prong, (2) Single Prong
Number of Lockers
6
Frame Assembled
Unassembled
Includes Number Plates
Yes
Locker Finish
Powder Coated
Locker Color
Dark Gray
Number of Units Wide
3
Number of Tiers
2
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Lock Hole Cover Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in

Ratings & reviews