Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Silver

  • Mfr # USS3288-2

  • Zoro # G9958584


product price: $2,709.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USS3288-2
Zoro #
G9958584
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Silver
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Includes
Number Plate
Number of Openings
6
Locker Material
Stainless Steel
Locker Color Family
Grays
Tier
Two
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (2) Tier
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
Yes
Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Louvered
Material
304 Stainless steel
Legs
6"
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hook Type
Double Prong, (2) Single Prong
Includes Number Plates
Yes
Number of Lockers
6
Number of Units Wide
3
Locker Color
Silver
Audit Trail Storage
None
Number of Tiers
2
Frame Assembled
Unassembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Silver, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Material Stainless Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.