Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # U3558-1A-HG

  • Zoro # G2243538


product price:  $535.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3558-1A-HG
Zoro #
G2243538
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Opening Width
12 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
3
Locker Door Type
Louvered
Locker Color Family
Grays
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Tier
One
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Locker Configurations
(3) Wide, (1) Tier
Material
Cold rolled steel
Lock Type
Padlock Hasp
Legs
6"
Finish
Powder Coated
Includes
Number Plate
Locker Material
Steel
Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hook Type
Double Prong, (2) Single Prong
Frame Assembled
Assembled
Locker Color
Dark Gray
Number of Tiers
1
Locker Finish
Powder Coated
Number of Units Wide
3
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 69 in, Opening Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.